missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Elliptical Magnetic Stirring Bar Spinbar™

Product Code. 16488505 Shop All SP Scienceware Products
Change view
Click to view available options
Diameter (Metric):
5 mm
10 mm
13 mm
16 mm
20 mm
Unit Size:
Each
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
16488505 5 mm Pack of 10
16498505 10 mm Pack of 10
16408515 13 mm Pack of 10
16418515 16 mm Pack of 5
16428515 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16488505 Supplier SP Bel-Art™ Supplier No. F371301005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For round bottom flasks. Used in conjunction with a magnetic stirring plate, create uniform, consistent, and thorough mixing of chemical solutions

  • Contoured egg shape is ideal for use in round-bottom vessels/flasks; ensures complete mixing
  • Offers minimal contact when used in plastic containers; minimizes scraping
  • Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; Superior chemical compatibility
  • Magnets are egg-shaped for more uniform ‘strength’ throughout the bar, except three smallest sizes have a cylindrical magnet
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe.

Specifications

Diameter (Metric) 5 mm
Length (Metric) 10 mm
Quantity 10/Pk.
Shape Elliptical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.