missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contoured egg shape is ideal for use in round-bottom vessels/flasks; ensures complete mixing
- Offers minimal contact when used in plastic containers; minimizes scraping
- Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; Superior chemical compatibility
- Magnets are egg-shaped for more uniform ‘strength’ throughout the bar, except three smallest sizes have a cylindrical magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe.
Specifications
Specifications
| Diameter (Metric) | 5 mm |
| Length (Metric) | 10 mm |
| Quantity | 10/Pk. |
| Shape | Elliptical |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?