missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution
Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Elma™ Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.
€ 17.00 - € 207.00
Specifications
Product Type | Ultrasonic Cleaning Product |
---|---|
Form | Liquid |
Composition | Mildly alkaline |
Content And Storage | Keep above 32°F, shelf life 4 years |
Alert:
Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
10515315
|
Elma™
8000058 |
25 L | 1 Ea. |
€ 207.00
25 L |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11812370
|
Elma™
8000056 |
2.5 L | 4 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11822370
|
Elma™
8000057 |
10 L | 1 Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10389834
|
Elma™
8000055 |
1 L | 20 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Use in ultrasonic bath or labware washer
- Mildly alkaline, contains ammonia
- Surfactant-free
- Residue-free - Leaves no chemical residue after rinsing and drying
- Enables undisturbed draining and clear reading in glass vessels
- Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
- Can also be used as soaking bath (>2%) without ultrasonics
- Biodegradable
- Available in 10 and 25L containers
Applications
- Cleans glass, stainless steel, ceramics, and plastics
Note
- Not for aluminum, magnesium and alloys of light metals
Specifications
Ultrasonic Cleaning Product | |
Liquid | |
Mildly alkaline | |
Keep above 32°F, shelf life 4 years |