missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Elma™ Elmasonic Xtra 180 Ultrasonic Cleaner
missing translation for 'orderingAttributeHoverText'
:
Elmasonic Xtra 180 - Schuko plug
Beskrivning
- 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power. Sweep and pulse alternately for homogeneous and powerful cleaning.
- Eco mode, can be switched on: Serves gentle cleaning with quieter operation. Saves energy and increases the life of the tub.
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
- Acoustic and optical signal at the end of cleaning
- Electronic temperature control adjustable in steps of 5°C from 30 to 80°C for devices with heating (temperature tolerance -5/+8°C)
- Safety switch-off with wake-up function after 8 hours of inactivity in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation at a bath temperature over 90°C
- Splash-proof housing and cleaning tray made of stainless steel
- Stainless steel liquid drain on the side of the unit
- Dry-run detection
- Cleaning tank made of stainless steel, surface-finished for a longer service life
- Sloped tank bottom for better draining of the cleaning liquid
- 2-year warranty on the unit from the initial operation, but no longer than 3 years from the production date
- 3-year warranty on the welded tank from the initial operation, but no longer than 4 years from the production date
Specifikationer
Specifikationer
| Amperage | 5.5 A |
| Display | LED |
| Material | Stainless Steel |
| Timer | 1 to 30 min. and continuous |
| Voltage | 220/240 V |
| Dimensions (D x W x H) Interior | 295 x 330 x 190 mm |
| Model | Elmasonic Xtra 180 |
| Plug Type | Schuko Plug |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering