missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore 13mm Nonsterile Millex™ Syringe Filters - Hydrophobic PTFE Membrane
Overmolded polypropylene housing and optimized housing design
Brand: Merck Millipore SLFGX13NK
Additional Details : Weight : 1.00000kg
Description
- Hydrophobic PTFE membranes have excellent solvent resistance and are ideal for HPLC sample preparation
- Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
- Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
- Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
- Color-coded band on housing clearly indicates membrane type
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
For Preparation of organic solutions | |
Hydrophobic Polytetrafluoroethylene (PTFE) | |
Red | |
male luer slip | |
1000/Pk. |
Polypropylene | |
0.22μm | |
13mm | |
male Luer slip | |
Syringe Filter FG |