Learn More
Merck Aervent-50 Disposable Filters
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
Brand: Merck MTGR75010
Additional Details : Weight : 1.00000kg
Description
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
- 50mm PTFE membrane
- Hydrophobic
- High flowrates and throughput, low extractables, low particle shedding
- Broad chemical compatibility
Applications:
Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration
Specifications
Autoclavable | |
Polypropylene | |
For critical small-scale gas line and air venting | |
4.1 bar (60psig) at 25°C | |
10/Pk. | |
62 mm |
Single-use | |
0.2 μm | |
Both sides: 1/8 in. (3mm) NPTM connection | |
Both sides: 1/8 in. (3mm) NPTM connection | |
Syringe Filter |