Learn More
Merck Pressure Vessel, 600 mL
For particle-free filling of vials with extemporaneous drugs, allergenic extracts and ophthalmic solutions
Brand: Merck XX1100000
1749.40 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
This vertical-style pressure vessel was designed for particle-free filling of vials with extemporaneous drug, allergenic extracts, and ophthalmic solutions. A Swinnex™ filter holder can be attached to the outlet ball valve for point-of-use filtration.Features & Benefits:
- Vertical design minimizes hold-up volume and product loss
- Attach a Swinnex™ filter holder to outlet to filter effluent prior to use
Applications: Dispensing Small Volumes of Liquid, Vial Filling
Specifications
Not Autoclavable | |
Polycarbonate | |
6.9 bar | |
Laboratory Filter Holders or Cyclones | |
41.9 cm |
Pressure Vessel | |
Non-sterile | |
6.9 bar | |
600 mL | |
9 cm |