missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Filter Tips utilize a unique two-phase filter that provides ultimate sample and pipette protection
€ 925.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Certifications/Compliance | EN 1822 |
Features | PCR Clean |
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
16442285
|
Eppendorf™
0030078853 |
42 mm | 0.1 to 20 μL |
€ 925.00
Pack of 3840 |
In Stock
Log in to see stock. |
||||
16452285
|
Eppendorf™
0030078861 |
53 mm | 0.5 to 100 μL |
€ 925.00
Pack of 3840 |
In Stock
Log in to see stock. |
||||
Description
- With a unique two-phase filter, ep Dualfilter T.I.P.S. filter tips offer the ultimate protection of pipette and sample against unintentional and unnoticed contamination
- With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean.
- 384 pipette tips build a system together with Research plus and Xplorer plus 16 and 24-channel pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
- Fill a whole 384-well plate without loosening pipette tips
- A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Dual protection for pipette and sample against aerosols, and biomolecules
- Lot-specific certificates and certificates of filter efficiency acc. to EN 1822 are available
- Available as racks and in purity grades PCR clean and sterile
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumption per rack
Specifications
Filtered | |
Clear | |
PCR Clean | |
3840 tips | |
10 racks × 384 tips | |
ep DualFilter T.I.P.S |
Sterile | |
EN 1822 | |
Rack | |
Consumables | |
Air-Cushion | |
Polypropylene |