missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ EPD Electronic Personal Dosimeters

Product Code. 12623305 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
EPD-G PTB gamma-only dosimeter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
12623305 EPD-G PTB gamma-only dosimeter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12623305 Supplier Thermo Scientific™ Supplier No. EPD/1/62930/122

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.

This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.

The EPD product line consists of:

Thermo Scientific™ EPD Mk2™ Electronic Personal Dosimeter

  • Excellent response to gamma, beta, and X-radiation.
  • Single stand-alone dosimeter or part of a comprehensive dosimetry management system, such as webREMS or ViewPoint Enterprise.
  • Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
  • Most complete dosimeter per IAEA Active Personal Dosimeter Intercomparison study IAEA-TECDOC-1564.
  • Multi-detector technology.
  • Excellent power management and battery monitoring.
  • Loud configurable audible alarm.
  • Excellent immunity to electromagnetic interference.
  • Easy-to-read display with optional backlight.
  • Rugged battery cap and enhanced clip retention.
  • Reliable LCD and case.

Thermo Scientific™ EPD N2™ Electronic Personal Dosimeter

  • Excellent performance in mixed gamma/neutron fields and for low-dose measurements.
  • Advanced radiological performance, 20keV to 10MeV (photon), thermal (0.025eV) to 15MeV (neutron).
  • Multi-detector technology.
  • Direct display of Hp(10) for neutrons and for photons.
  • Outstanding immunity to electromagnetic interference.
  • Compatible with current or upgradeable Thermo Scientific EPD readers, software and accessories.

Thermo Scientific™ EPD G Electronic Personal Dosimeter

  • Excellent response to gamma and X-radiation.
  • Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
  • Multi-detector technology.
  • Excellent power management and battery monitoring.
  • Loud configurable audible alarm.
  • Excellent immunity to electromagnetic interference.
  • Easy-to-read display with optional backlight.
  • Rugged battery cap and enhanced clip retention.
  • Reliable LCD and case.
  • Compatible with Thermo Scientific EPD teleadapter for wireless operations.

Thermo Scientific™ EMDS3™ Maintenance Database System

  • Establishment of reference calibration data of new stock.
  • Allocation of stock to user definable work areas or locations.
  • Plain English fault diagnosis and reporting.
  • Tracking of units sent for repair or maintenance.
  • Interface to calibration checking procedures for external irradiators.
  • Fully automatic integration with the Thermo Scientific™ Auto Irradiator.
  • Production of calibration check reports.

Thermo Scientific™ EPD External Alarm Module

  • Three-way external alarm unit for EPD Mk2 Electronic Personal Dosimeter.
  • LED light from the EPD activates the vibration and audio alarm through fiber hook.
  • Easily attached, optional, audible earpiece alarm.
  • External audible alarm jack capability.

Thermo Scientific™ EPD Readers for EPD Mk2 Electronic Personal Dosimeter
IrDA Reader: Office environments and mobile applications

ACT-5 Desktop Reader: For demanding environments, and where only one specific EPD can be seen by the reader

ACT-4 Desktop Reader with Keypad

TRUSTED_SUSTAINABILITY

Specifications

Accuracy Hp(10) 137 Cs: 10% <0.5 Sv/h (<50 rem/h); 20% 0.5 to 1 Sv/h (50 to 100 rem/h); 30% 1 to 2 Sv/h (100 to 200 rem/h); 50% 2 to 4 Sv/h (200 to 400 rem/h); Between 4 and 50 Sv/h continues to accumulate dose at a rate > 1 Sv/h
Battery Type Power Supply Single AA battery, 1.5 V alkaline cell, OR 3.6 V lithium thionyl chloride; battery voltage is displayable (subject to display configuration settings)
Certifications/Compliance EMI/EMC (Including Static Discharge) Exceeds IEC 61526 requirements; exceeds more onerous MIL Standard 461D RS103
Description EPD-G PTB gamma-only dosimeter
Product Type Personal Dosimeter
Dose Range 0 to > 1600 Rem/hr
Material High-impact polycarbonate/ABS blend
Operating Range (Metric) Infra-red (IR) interface up to 1 meter range (39 in.); compatible with Thermo Scientific EPD Teleadapter for wireless operations
Relative Humidity 20 to 90%, Non-condensing
Operating Temperature (English) 14°F to 122°F
Operating Temperature (Metric) -20°C to +50°C
Weight (English) 3.2 oz.
Weight (Metric) 95 g
Battery Life 1.5 V alkaline - 45 to 50 days continuous, extending to 70-80 days with typical use of OFF mode, 3.6 V lithium - 5 months continuous, extending upto 10 months with typical use of OFF mode
Sensitivity Hp(10) 137 Cs ±10% >0.5 Sv/h (<50 rem/h); ±20% 0.5-1 Sv/h (50-100 rem/h); ±30% 1-2 Sv/h (100-200 rem/h); ±50% 2-4 Sv/h
Radiation Type Gamma only
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.