missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The new ETS-D5 electronic contact thermometer redefines precision, safety, and ease of use, developed specifically for demanding laboratory processes requiring reliable temperature control.
- Wide temperature range from -20 °C to +400 °C with high display resolution of 0.1 K for precise laboratory temperature monitoring.
- High accuracy of ±0.2 K + PT1000 sensor tolerance (class A) ensures reliable and reproducible measurements.
- Optimized PID control provides stable temperature regulation without overshoot for accurate laboratory processes.
- Automatic shutdown of the magnetic stirrer occurs in case of sensor error or if the defined safety temperature is exceeded, ensuring maximum process reliability.
- Replaceable temperature sensor available optionally with coating H66.53 or glass version H66.51 for flexible laboratory applications.
- Can be extended with an intermediate cable for additional setup flexibility.
- Integrated safety features include adjustable sensor timeout detection when the sensor is not immersed in the medium.
- Temperature drop detection reacts to unexpected temperature decreases and can be adjusted according to application requirements.
- Setpoint monitoring (Delta T) switches off temperature control when the setpoint is exceeded by Delta T for enhanced safety.
- Setpoint limitation function restricts the maximum adjustable temperature for improved operational protection.
- Safe temp function switches off the temperature control when the defined value is exceeded.
- In the event of a fault, the stirrer remains switched off to provide maximum laboratory safety.
- Three temperature control modes include Fast for rapid heating, Precise for maximum accuracy, and Synthesis block optimized mode for chemical syntheses.
- Adjustable heating speed in percentage allows gentle heating for sensitive samples.
- Convenient touch display ensures intuitive and user-friendly operation.
- USB-C interface supports fast and easy data transfer to a PC.
- An electronic contact thermometer is a temperature controller with an integrated sensor that directly controls the heating power of a magnetic stirrer.
- When connected, the device actively controls the medium temperature by switching the heating plate on and off accordingly, while the magnetic stirrer continues monitoring preset safety limits.
- Provides upgrade options for devices without integrated external temperature control.
- Additional safety circuit for medium temperature monitoring is crucial for laboratory risk analyses and enhanced process safety.
- Improved display resolution and software data transfer capabilities support better process monitoring and documentation.
- Clear assignment of the measuring point minimizes mix-ups during laboratory operation.
- The ETS-D5 is more than just a temperature sensor, functioning as an intelligent safety and control center for modern laboratories.
- Advanced interface technology, integrated safety features, and optimized control provide maximum control, protection, precision, safety, and user comfort for laboratory processes.
Specifications
Specifications
| Certifications/Compliance | PT1000 (DIN IEC 751 Class A) |
| Dimensions (L x W x H) | 36 x 52 x 385 mm |
| Disposable | Reusable |
| For Use With (Application) | Temperature Measurement and Heating controler |
| Immersion Type | Partial |
| Material | Stainless Steel (304), Glass, Plastic |
| Resolution | 0.01 K |
| Weight (Metric) | 0.156 kg |
| Product Type | Temperature Control Probe |
| Max. Temperature (English) | 400°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?