missing translation for 'onlineSavingsMsg'
Learn More

UVP Euro-plug UV2 PCR Workstation

Use these PCR systems for PCR preparation and amplification and microbial research. UVP™ UV2 PCR Workstations bring together UV irradiation and antimicrobial metal surfaces to create a dual-attack environment against PCR contamination.

Merk:  UVP 95-0439-04M

Overige gegevens : Gewicht : 40.00000kg

Produktcode. 11822833

  • € 3645.00 / 1 stuk


onze contactgegevens 020 4877000
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • Four power outlets
  • Two shelves
  • UV Timer
  • Antimicrobial coated metal surfaces
  • Makrolon™ panels block below 400nm
Specificatie

Specificatie

8, 25w
610mm
729 x 737 x 610mm
For inactivation of DNA between experiments
50Hz
230v
737mm
Yes
7.6 x 544mm
230v
729mm
UV2 PCR Workstation
8, 25, 15w
UV, White
Video's