missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Features integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor
- Integrated torque sensor offers high-precision torque monitoring with ±1 Ncm accuracy
- Torque measurement data can be used to calculate viscosity (mPa.s) based on user-selected stirrer and vessel criteria, providing important feedback on the mixing process
- Maintains the desired stirring speed of 30 to 2000 rpm, even with changes to torque demand or material viscosity
- ISO Class 7/8 cleanroom compliance allows use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace labs and industries where particle control is critical
- Maximum Safety and Reliability
- User-friendly: Large TFT display shows all parameters at a glance
- Quick sense keyless chuck: allows the mixing tools to be changed with one hand, without additional tools
- Lock key: Prevents accidental changes to settings
- Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
- Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
- Brushless motor: Durable, clean and quiet in operation
- Connectivity and Documentation
- Program modes and graph display offer advanced control options
- More interfaces: USB, RS232, Ethernet, wireless and Wi-Fi connectivity offer enhanced possibilities for automation
- Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
- Feautures
- Viscosity measurement (mPa.s)
- Vibration sensor
- Integrated Light
- Left/Right rotation direction (interval mode)
- Speed: Soft start in 3 modes
- Chaotic Mixing Mode
- Lock ring indication (chuck)
- Temperature measurement
- Program mode
- Graph display
- TFT Display
- Wireless(WPAN), Ethernet and Wifi connection
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Capacity | 100 L |
| Display | TFT |
| Voltage | 100/240 V |
| Plug Type | EU |
| Type | Overhead Stirrer |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?