missing translation for 'onlineSavingsMsg'
Learn More

Deltalab™ Eurotubo Polystyrene Round Bottom Centrifuge Tubes

Product Code. 12044513
Change view
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12044513 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12044513 Supplier Deltalab™ Supplier No. 300705
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eurotubo Polystyrene Round Bottom Centrifuge Tubes are available in different sizes, graduated and non-graduated.

  • Samples and/or urine collection containers
  • One-piece manufacture ensures uniformity and dimensional accuracy

Specifications

Capacity (Metric) 11 mL
Material Polystyrene
No. per Case 2500/Cs.
No. per Pack 500 Pk.
Packaging Case
Length (Metric) 100 mm
Bottom Shape Round
Diameter (Metric) 16.1 mm
Product Type Centrifuge Tube
Max. RCF 7500 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.