missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECDOGEN-S and ECDOTPII-S Dissolved Oxygen Process Electrodes

Get a wide range of Eutech™ Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.

Brand:  Thermo Scientific™ 01X247507

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15616397

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Get a range of Eutech™ ECDOGEN-S and ECDOTPII-S Dissolved Oxygen Process Electrodes. These are Delrin housing-body galvanic Dissolved Oxygen electrodes with Pt100, 5 m tinned open-ended cable. They are used with Eutech™ Alpha DO 2000 galvanic wall-mount Dissolved Oxygen controller/transmitter.

Features:

  • ECDOGEN-S: Galvanic DO measurements system for general purposes, eg. wastewater & aquaculture
    • EECDOTPII-S: Galvanic DO measurements system for low DO level, eg. power plants, metal corrosion test facilities
    • Flow Rate: 50 mm/sec (dependent on temperature and O2 level)
    • Pressure Rating: 6 bar (87 psi)
    • Material: Delrin housing
    • Membrane: HDPE
    • Cable: Integrated 5 m (16.3 ft) water-resistant, tinned ends
    • Weight: 670 g
Specifications

Specifications

Delrin housing-body galvanic Dissolved Oxygen electrode with Pt100, 5 m tinned open-ended cable, for general purpose DO measurement
5 m
32°F to 122°F
Alpha DO 2000 Dissolved Oxygen Controller/Transmitter
152.4 mm
DO
0.50 to 20 ppm
16.3 ft.
40 to 50 sec. to attain 95% of actual reading
0.50 to 20 ppm
58.4 mm
Galvanic
Pt100
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers