missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Epoxy-body Conductivity Electrode for CyberScan CON 1500
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
€ 406.00
Specifications
Type | Conductivity Electrode |
---|---|
For Use With (Equipment) | CyberScan CON 1500 |
Connector Types | Dual Pin |
Length (Metric) Cable | 1 m |
Material | Epoxy-body 2-ring |
Product Code | Brand | Cell Constant | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Constant | Material | Price | Quantity & Availability | ||||
12973477
|
Thermo Scientific™
93X219043 |
K = 10.0 | Epoxy-body 2-ring | N/A | |||||
Description
Eutech™ Conductivity Electrodes for CyberScan CON 1500 are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Features
- Parameter: Conductivity
- Dual Pin Connector
Specifications
Conductivity Electrode | |
Dual Pin | |
Epoxy-body 2-ring |
CyberScan CON 1500 | |
1 m |