missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Evsco™ PVDF Two-Way Elliptic Valve
Use elliptic valves for liquid, gas and vacuum applications
€ 87.15 - € 131.00
Specifications
Product Type | 2-Way Manual Elliptical Valve |
---|---|
Description | NPT(F) Connection |
Material | PVDF, Viton |
Color | White |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11895352
|
Cole-Parmer™
06470-17 |
6.35 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11825362
|
Cole-Parmer™
06470-47 |
12.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Easy to disassemble: Simply pull out the handle and push your stem through the bottom, allowing you to clean and maintain valves in-line
- Four-position valves are clearly marked with flow patterns to ensure correct handle position
- Choose from FDA-grade PP or PVDF bodies
- All valves have O-rings made of Viton™, 316 SS handles, threaded connections and nonrestrictive orifices
- Rated up to 150 psi at 77°F and 230°F (110°C) at 50 psi (liquids)
Specifications
2-Way Manual Elliptical Valve | |
NPT(F) Connection | |
PVDF, Viton | |
White |