missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ EXECUTIVE ERRO S3 Shoes

Product Code. 15856615
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15856615

Brand: Honeywell™ 654301045/7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Honeywell™ EXECUTIVE ERRO S3 Shoes are an elegent and innovative professional safety shoe that is designed to provide a high level of protection.

  • Water resistant leather upper provides great resistance and flexibility
  • Exclusive and dedicated last provides comfort and perfect fit
  • A unique elegant design looks like an elegant city shoe
  • Leather insole and lining provides great breathability and hygiene
  • Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
  • Upper: Black derby, Smooth full grain leather
  • Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
  • Insole: Perforated leather, with heel shock absorber
  • Outsole: Cemented monodensity PU. Marked heel and SRC performances
  • SCR Certified
  • CI
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 and SRC certified
Color Black
Design Smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic
Material Leather
Size 45
Sole Material Polyurethane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.