missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1AC Basic Sheet Weights
Allows for optimized manufacturing and adjustment processes
€ 51.00 - € 53.00
Specifications
Product Type | Adjustable Cavity Sheet Weight |
---|---|
Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 7.9kg/dm3 at 20°C |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
12781074
|
Mettler Toledo™
30402662 |
1 mg |
€ 51.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12702881
|
Mettler Toledo™
11119492 |
2 mg |
€ 53.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12791074
|
Mettler Toledo™
30402630 |
5 mg |
€ 53.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12701084
|
Mettler Toledo™
11119494 |
10 mg |
€ 53.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12751084
|
Mettler Toledo™
11119499 |
500 mg |
€ 51.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12711084
|
Mettler Toledo™
11119495 |
20 mg |
€ 53.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12731084
|
Mettler Toledo™
11119497 |
100 mg |
€ 51.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services. Weights are manufactured under Mettler Toledo's stringent ISO9001 quality management system.
- Constructed of stainless-steel
- With adjusting cavity
- Density of 7.9 kg/dm3
- Magnetic susceptibility <0.2
- Plastic box
Specifications
Adjustable Cavity Sheet Weight | |
OIML Class F1 | |
7.9kg/dm3 at 20°C | |
Plastic box; Without certificate | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Square | |
Each |