missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F2 OIML Class Advanced Weight (F2 PL C E)
Shop All Mettler Toledo Products
Click to view available options
Weight (Metric):
1 g
Shape:
Knob with Adjusting Cavity
Unit Size:
Each
Description
- With calibration certificate
- Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
- Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
- Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
Specifications
Specifications
| Product Type | Test Weight |
| Material | Stainless Steel |
| Case Material | Plastic |
| Weight (Metric) | 1 g |
| Density | 7950 (± 140) kg/m3 |
| Shape | Knob with Adjusting Cavity |
| Includes | With certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction