missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Female Luer Hose Barb
Click to view available options
Tubing Size:
1/16 in.
Product Type:
Wide-bore hose barb
Unit Size:
Pack of 25
Description
Cole Parmer Female Luer Hose Barb is ideal for a variety of applications, including syringes or small tubing.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Manufactured in compliance with ISO 594-1 standards
- Fittings are cleaned, inspected and fully traceable
- All parts meet tight dimensional tolerances for increased reliability and process purity.
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Diameter (English) Outer | 1/16 in. |
| Diameter (Metric) Outer | 1.5875 mm |
| Packaging Quantity | 25/Pk. |
| Tubing Size | 1/16 in. |
| Product Type | Wide-bore hose barb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction