missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Versilon FEP High-Purity Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/8 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Made from chemically inert thermoplastic. Transparent and flexible—ideal for chemical transfer applications. Withstands temperatures up to 206°C (402°F). Noncorroding, nonoxidizing, and UV resistant
Specifications
Specifications
| Certifications/Compliance | ADCF |
| Diameter (English) Inner | 3/4 in. |
| Material | FEP |
| Diameter (English) Outer | 7/8 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Transparent |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction