missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Constructed of cotton linters and refined pulp
- Suitable for analytical sample preparation
- Non-sterile, bulk packed
Specifications
Specifications
| Basis Weight | 315 g/m2 |
| Format | Sheet |
| Material | Cotton Linters, Refined Pulp |
| Grade | 1339 |
| Quantity | 125/Pk. |
| Thickness (Metric) | 0.63 mm |
| Dimensions (L x W) | 385 mm × 510 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?