missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 10 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
€ 39.85 - € 132.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 2.8 ± 0.7 mm |
Diameter (Metric) Membrane | 10 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12080402
|
ROBU VitraPOR™
15104 |
4 |
€ 45.30
Pack of 10 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
12050402
|
ROBU VitraPOR™
15101 |
1 |
€ 39.85
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16812766
|
ROBU VitraPOR™
15105 |
5 |
€ 132.00
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16822766
|
ROBU VitraPOR™
15109 |
00 |
€ 39.85
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
12070402
|
ROBU VitraPOR™
15103 |
3 |
€ 39.85
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16832766
|
ROBU VitraPOR™
1510F |
Fine |
€ 53.50
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
10 mm |
Non-sterile | |
2.8 ± 0.7 mm |