missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 170 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
€ 208.00 - € 299.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 13.0 ± 3.0 mm |
Diameter (Metric) Membrane | 170 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12023998
|
ROBU VitraPOR™
51700 |
0 |
€ 208.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16833126
|
ROBU VitraPOR™
5170F |
Fine |
€ 299.00
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
170 mm |
Non-sterile | |
13.0 ± 3.0 mm |