Learn More
DWK Life Sciences DURAN™ Filter Tube, Allihn type
Micro filter tubes can be used to filter very small quantities of solution. The Allihn design has a large volume (30 ml) compared to other microfilters.
Brand: DWK Life Sciences 258532103
364.80 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.38000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter funnels are filters that are used for solid-liquid separation by means of vacuum. Filter frits have a glass sinter bottom which serves as a filter medium and does not require any further filter paper.
- Allihn type
- Suitable for filtration of very small quantities due to filter size
- Fired-on, highly durable white print
Specifications
Porosity 1 | |
Borosilicate Glass (3.3) | |
Filter design according to Allihn; Filtration of very small quantities; Filtration at reduced pressure; Qualitative inorganic analysis and preparative chemistry; Filtering | |
10/Pk. |