missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Finely Perforated Crate with Handles
Click to view available options
:
Gilac™ Finely Perforated Crate
Description
- Stackable 600 x 400 mm crate with handles, ideal for transporting and storing small, delicate foods
- Its very fine perforations prevent food from passing through, while ensuring excellent ventilation, even when stacked
- This professional-quality crate will be with you for a long time
Specifications
Specifications
| Closure Type | None |
| Color | White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 125 mm |
| Length (Metric) | 600 mm |
| Width (Metric) | 400 mm |
| Height (Metric) | 125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction