missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Key-Chain/Wrist-Strap/Belt-Clip Digital Counter
Shop All Fisherbrand Traceable ProductsDescription
Includes
Two-year constant-use battery
Eliminate gear and miscount problems associated with mechanical counters using this Fisherbrand™ Key-Chain/Wrist-Strap/Belt-Clip Digital Counter. Designed for ease-of-use and failsafe counting.
- Easy-to-read LCD
- Recessed failsafe reset
- Water-resistant, shock-resistant, O-ring-sealed ABS plastic case
- Button-click for count confirmation
Order Info
Dimensions: 1.87 dia. x 0.5 in. H. Weight: Less than 1 oz.
Specifications
Specifications
| Product Type | Digital Counter |
| Display Type | LCD |
| Displayed Text | 99,999 |
| Material | ABS Plastic |
| Quantity | Each |
| Diameter (English) | 1.8 in. |
| Diameter (Metric) | 4.7cm |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.27cm |
| Weight (English) | >1 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?