missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PrepSep™ Large-Volume SPE Columns
Click to view available options
Column Capacity (Metric):
12 mL
Sorbent:
Empty
Unit Size:
Each
Description
- Sorbent packings separate and retain sample analytes from their matrices; retrieve analytes by eluting with an appropriate solvent
- Packing type is clearly marked on upper rim of each column for easy identification
- Economically disposable; inexpensive enough to use once then throw away, eliminating cross-contamination and cleanups
- Large-reservoir columns feature 12 to 60mL reservoirs that accept larger sample volumes; also feature a conical shape for easy filling
Specifications
Specifications
| Column Capacity (Metric) | 12 mL |
| Column Type | SPE |
| Sorbent | Empty |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction