missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Alcohol Prep Pads

Product Code. 17895718 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
1.2 x 2.6 in.
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17895718 1.2 x 2.6 in. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17895718

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for use as an antiseptic to prepare injection sites.

 

  • Medium-sized, 3 x 6.6cm (1.2 × 2.6 in.)
  • Sterile, 2–ply non-woven sponges
  • Saturated with 70% isopropyl alcohol

 

Specifications

Composition 70% Isopropyl Alcohol, 30% Distilled Water
Description Made of non-woven SMS material (PP + 1 layer paper + PP)
Dimensions (L x W) 1.2 x 2.6 in.
For Use With (Application) Suitable for use as an antiseptic to prepare injection sites
Size Medium
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.