missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ FKUv Premium Forced Air Table-Height Refrigerator

Product Code. 15726818 Shop All Liebherr Products
Click to view available options
Door Style:
Glass HardLine
Solid HardLine
Color:
Stainless Steel
White
Energy Usage:
0.698 kWh / 24 hr.
0.898 kWh / 24 hr.
Model:
FKUv 1610 Premium
FKUv 1613 Premium
FKUv 1660 Premium
FKUv 1663 Premium
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15726818

Brand: Liebherr™ FKUV1660

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintain a uniform temperature in a minimum of space. Liebherr™ FKUv Premium Forced Air Table-Height Refrigerators are 141L under-bench appliances with a temperature alarm, ergonomic design and easy-to-clean interior. Available in stainless steel or white steel with a solid or glass door.

  • Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance
  • Temperature alarm: Integrated acoustic and visual signals activate if the lower or upper temperature thresholds are breached for maximum security
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
  • Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
  • High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
  • HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
  • Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
  • Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Type General Purpose Refrigerator
Capacity (Metric) 141 L
Temperature Range 1°C to 15°C
Refrigerant R 600a
Door Style Glass HardLine
No. of Doors 1
Hinge Side Right Interchangeable
Shelves 4 (3 Adjustable)
Capacity (Metric) Shelf 45 kg
Cabinet Material Steel
Exterior Finish Stainless Steel
Interior Plastic
Display Digital
Color Stainless Steel
Control Type Electronic
Includes Temperature alarm, Adjustable feet
Defrost Automatic
Model FKUv 1660 Premium
Access Security Key Lock
Depth (Metric) Exterior 615 mm
Height (Metric) Exterior 830 mm
Width (Metric) Exterior 600 mm
Amperage 1 A
Voltage 220/240 V
Frequency 50 Hz
Energy Usage 0.698 kWh / 24 hr.
Shipping Weight (Metric) 39 kg
Weight (Metric) 36 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.