Learn More
Liebherr™ FKvesf Forced Air Under-worktop Refrigerator
Offers a compact cooling solution for smaller work spaces. Liebherr™ FKvesf Forced Air Under-worktop Refrigerators are 180L stainless steel appliances that maintain a consistent, reliable temperature. Units feature an ergonomic design, easy-to-clean interior and either a solid or glass door.
Brand: Liebherr™ FKvesf 1803
Additional Details : Weight : 42.00000kg
Description
- Dynamic forced air cooling: Cools fresh items quickly and features highly efficient fans to maintain an even temperature throughout
- Under-worktop models: Can be integrated underneath worktops with either a ventilation grille at the rear of the worktop or a niche-height of at least 86cm
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- HardLine door with Slimline handle and reversible hinges: Stylishly contoured, ergonomically designed, easy to clean and easy to open frequently
- Molded plastic inner container: Extremely easy to clean; robust and long-lasting; and made of environmentally friendly polystyrol
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant R 600a: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
157 L | |
Self-closing, Double-glazed Glass, HardLine | |
Right Interchangeable | |
45 kg | |
Key Lock | |
Stainless Steel | |
Molded Commercial-grade Plastic | |
Silver | |
Slimline bar handle, Adjustable feet | |
FKvesf 1803 | |
60 x 60 x 85 cm | |
85 cm | |
1.200 kWh / 24 hr. | |
220/240 V | |
120 w | |
42 kg |
1°C to 15°C | |
1 | |
4 (3 Adjustable) Grid | |
Automatic | |
R 600a | |
Stainless Steel | |
Analog, Internal | |
Mechanical | |
LED, with separate switch | |
44.1 x 51.3 x 70.2 cm | |
60 cm | |
60 cm | |
1.5 A | |
50 Hz | |
47 kg |