missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKvsl Series Premium Forced Air Refrigerators
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
240 L
250 L
572 L
Lid:
Double-glazed glass door
Solid door
Unit Size:
Each
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance when open
- Stainless steel housing: Constructed of a highly robust alloy steel that is extremely hygienic and ideal for the professional sector
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- SwingLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 572 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R 600a |
| Door Style | Self-closing SwingLine |
| No. of Doors | 1 |
| Hinge Side | Right Interchangeable |
| Shelves | 6 (5 Adjustable) Grid |
| Capacity (Metric) Shelf | 60 kg |
| Cabinet Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction