Learn More
Liebherr™ FKvsl Series Premium Forced Air Refrigerators
Maintain a uniform temperature and consistent humidity level throughout the interior. Liebherr™ FKvsl Series Premium Forced Air Refrigerators are made of premium stainless steel, ergonomically designed and easy to clean. Available in various sizes with either a solid steel or glazed glass door.
Marke: Liebherr™ FKvsl 3613
Weitere Details : Weight : 74.00000kg
Beschreibung
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance when open
- Stainless steel housing: Constructed of a highly robust alloy steel that is extremely hygienic and ideal for the professional sector
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- SwingLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Spezifikation
General Purpose Refrigerator | |
1°C to 15°C | |
Self-closing SwingLine | |
Right Interchangeable | |
45 kg | |
Thermoformed One-piece White Plastic | |
Silver | |
Adjustable feet | |
Double-glazed glass door | |
FKvsl 3613 | |
61 x 60 x 164 cm | |
164 cm | |
1.5 A | |
220 - 240 V 50 Hz 1.5 A | |
1.224 kWh / 24 hr. | |
73 kg |
348 L | |
R 600a | |
1 | |
6 (5 Adjustable) Grid | |
Stainless Steel | |
Digital, External | |
Mechanical | |
Automatic | |
Ceiling | |
Key Lock | |
61 cm | |
60 cm | |
220/240 V | |
50 Hz | |
80 kg |