missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz Flat-Bottom Dishes with Spout, Transparent

Product Code. 15818024
Click to view available options
Capacity (Metric):
160 cc
30 cc
60 cc
90 cc
Diameter (Metric):
77 mm
92 mm
100 mm
130 mm
Height (Metric):
15 mm
20 mm
23 mm
24 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15818024

Brand: Helios Italquartz 61P00025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat-bottom dishes with spouts constructed of transparent, durable, resistant, and chemically inert quartz glass.

  • Transparent
  • Flat bottom
  • Includes spout
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Description Transparent, includes spout
Bottom Shape Flat
Capacity (Metric) 160 cc
Material Quartz
Type Evaporating Dish
Height (Metric) 23 mm
Diameter (Metric) 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.