missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Flat Bottom Essay Block

Product Code. 15320187 Shop All IKA Products
Click to view available options
Capacity (Metric):
4 mL
8 mL
16 mL
20 mL
30 mL
40 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15320187

Brand: IKA™ 0025000628

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compatible with several IKA stirrers.

  • Flat bottom wells
  • Volume Range: 8 to 40 mL
  • Number of Holes Available: 4, 9 or 16
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Diameter (English) 0.8 in.
Diameter (Metric) 20.5 mm
Includes Square carrier
Length (English) 3.1 in.
Length (Metric) 79 mm
Shape Flat Bottom
Type Essay Block
Width (English) 3.1 in.
Width (Metric) 79 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.