missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Flat Bottom Essay Block
Shop All IKA Products
Click to view available options
Capacity (Metric):
4 mL
8 mL
16 mL
20 mL
30 mL
40 mL
Unit Size:
Each
Description
- Flat bottom wells
- Volume Range: 8 to 40 mL
- Number of Holes Available: 4, 9 or 16
Specifications
Specifications
| Capacity (Metric) | 4 mL |
| Diameter (English) | 0.6 in. |
| Diameter (Metric) | 15.2 mm |
| Includes | Square carrier |
| Length (English) | 3.1 in. |
| Length (Metric) | 79 mm |
| Shape | Flat Bottom |
| Type | Essay Block |
| Width (English) | 3.1 in. |
| Width (Metric) | 79 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction