missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Flexible Metal Tubing

Product Code. 15254323
Click to view available options
Connection Type:
2 fittings M24 x 1.5 female
2 fittings M30 x 1.5 female
2 fittings M38 x 1.5 female
Size:
1 m
1.5 m
2 m
3 m
5 m
Unit Size:
Each
Pack of 1.5
Pack of 2
Pack of 3
Pack of 5
This item is not returnable. View return policy

Product Code. 15254323

Brand: JULABO™ 8930282

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with PRESTO™ Temperature control system/process system. Triple insulated for use up to 350°C.

  • Flexible Metal tubing
  • Triple insulated
  • -100 ... +350 °C.

Available lengths and fittings:

  • 1 m:
    • M24 x 1.5 female
    • M30 x 1.5 female
  • 1.5 m:
    • M24 x 1.5 female
    • M30 x 1.5 female
    • M38 x 1.5 female
  • 2 m:
    • M24 x 1.5 female
    • M30 x 1.5 female
    • M38 x 1.5 female
  • 3 m:
    • M30 x 1.5 female
    • M38 x 1.5 female
  • 5 m:
    • M30 x 1.5 female
    • M38 x 1.5 female

Specifications

Description Metal tubing
For Use With (Equipment) JULABO™ PRESTO™ models
Temperature Range -100°C to +350°C
Material Metal
Size 1.5 m
Connection Type 2 fittings M38 x 1.5 female
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.