missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Flow Control Clamp

OHAUS™ Flow Control Clamp in a variety of styles, materials, and sizes.

Brand:  OHAUS™ 30392341

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15752389

  • € 35.10 / Each


Estimated Shipment
01-12-2020
Add to basket

Description

Description

  • Designed to securely grip and position laboratory apparatus
  • Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
  • Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
  • Available as single or dual-adjust in zinc or stainless steel
Specifications

Specifications

Clamp, Flow Control, Set, CLF-HKFTZ
Foot
0 to 17 mm
Nickel Plated
62.000 mm
37 mm
37.00 mm
Multi-purpose Clamp
Videos
SDS
Documents