missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Amber Stain Diffused Glass Volumetric Flask with Glass Stopper
Poulten & Graf GmbH FORTUNA™ Amber Stain Diffused Glass Volumetric Flask with Glass Stopper allows precise measurement of set volumes.
Brand: Poulten & Graf GmbH 1 51639F
Additional Details : Weight : 1.25000kg
Description
- Conformity approved
- With tolerance indications
- With glass stopper
- Amber stain diffused glass
- White graduation
Specifications
15 mL | |
Volumetric flask with glass stopper | |
Borosilicate Glass | |
110 mm | |
5 | |
TS 10/19 | |
0.04 mL | |
Non-sterile | |
Flat |
EN ISO 1042 | |
15 mL | |
White Ring Marks | |
5 | |
Volumetric flask with PP-stopper | |
None | |
Reusable | |
A | |
With glass stopper |