missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Amber Stain Diffused Glass Volumetric Flask with PP-Stopper

Product Code. 15992260
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
1000 mL
Standard Taper Joint:
TS 10/19
TS 12/21
TS 14/23
TS 14:/23
TS 24/29
Unit Size:
Each
Pack of 2
Pack of 5
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
15992260 250 mL TS 14/23 Pack of 2
15942260 50 mL TS 12/21 Pack of 5
10096171 50 mL TS 12/21 Each
15932260 25 mL TS 10/19 Pack of 5
10096181 25 mL TS 10/19 Each
15982260 200 mL TS 12/21 Pack of 2
10299331 200 mL TS 12/21 Each
15912260 10 mL TS 10/19 Pack of 5
10299521 10 mL TS 10/19 Each
15912270 1000 mL TS 24/29 Pack of 2
10446501 1000 mL TS 24/29 Each
15952260 50 mL TS 14:/23 Pack of 5
10476881 50 mL TS 14:/23 Each
10525532 250 mL TS 14/23 Each
15902260 5 mL TS 10/19 Pack of 5
10563622 5 mL TS 10/19 Each
15972260 100 mL TS 12/21 Pack of 5
10749012 100 mL TS 12/21 Each
15962260 100 mL TS 14/23 Pack of 5
10759012 100 mL TS 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 15992260 Supplier Poulten & Graf GmbH Supplier No. 1 51555F
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Poulten & Graf GmbH FORTUNA™ Amber Stain Diffused Glass Volumetric Flask with PP-Stopper allows precise measurement of set volumes.

  • Conformity approved
  • With tolerance indications
  • With PP-stopper
  • Amber stain diffused glass
  • White graduation

Specifications

Capacity (Metric) Media 250 mL
Certifications/Compliance EN ISO 1042
Description Volumetric flask with PP-stopper
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduations White Ring Marks
Height (Metric) 220 mm
No. per Case 2
No. per Pack 2
Product Type Volumetric flask with PP-stopper
Standard Taper Joint TS 14/23
Surface Coating None
Tolerance 0.15 mL
Disposable Reusable
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type With PP-stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.