missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Amber Stain Diffused Glass Volumetric Flask with PP-Stopper
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
1000 mL
Standard Taper Joint:
TS 10/19
TS 12/21
TS 14/23
TS 14:/23
TS 24/29
Unit Size:
Each
Pack of 2
Pack of 5
Description
- Conformity approved
- With tolerance indications
- With PP-stopper
- Amber stain diffused glass
- White graduation
Specifications
Specifications
| Capacity (Metric) Media | 50 mL |
| Certifications/Compliance | EN ISO 1042 |
| Description | Volumetric flask with PP-stopper |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Graduations | White Ring Marks |
| Height (Metric) | 140 mm |
| No. per Case | 5 |
| No. per Pack | 5 |
| Product Type | Volumetric flask with PP-stopper |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction