missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks with Glass Stopper

Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Fortuna™ Borosilicate Glass Volumetric Flasks with Glass Stopper come with individual batch numbers and certificates for identification and traceability.

Brand:  Poulten Graf™ 1 5134504F

Additional Details : Weight : 1.25000kg

 View more versions of this product

Product Code. 15942220

  • € 66.45 / Pack of 5

Estimated Shipment: 05-01-2023
to see stock.
Add to basket

Description

Description

  • Conforms to EN ISO 1042:1999 standards
  • Acid and alkali resistant ring marks and inscriptions
  • Interchangeable stopper
Specifications

Specifications

Conformity approved, EN ISO 1042:1999
Amber Graduation
Borosilicate Glass
±0.10 mL
A
NS 12.5/21
Glass
50 mL
150 mm
Yes
Stopper
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers