Learn More
Poulten & Graf GmbH FORTUNA™ Borosilicate Glass Class A Volumetric Flasks
Created from borosilicate glass. Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks offers excellent chemical resistance and are best for obtaining a precise measurement of chemical solutions.
Brand: Poulten & Graf GmbH 1 51637F
Additional Details : Weight : 0.25000kg
Description
- Volumetric flasks
- Class A
- Amber color
Specifications
NS 12/21 | |
Yes | |
Borosilicate Glass | |
Luer-Lock | |
A | |
NS 10/19 |
0.05 kg | |
10 mL | |
Glass and metal | |
Yes | |
Clear |