Learn More
Poulten & Graf GmbH FORTUNA™ Borosilicate Glass Class A Volumetric Flasks
Created from borosilicate glass. Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks offers excellent chemical resistance and are best for obtaining a precise measurement of chemical solutions.
Brand: Poulten & Graf GmbH 1 5124302F
Additional Details : Weight : 1.25000kg
Description
- Volumetric flasks
- Class A
- Amber color
Specifications
Conformity approved, EN ISO 1042:1999 | |
Blue Graduation | |
Borosilicate Glass | |
±0.04 mL | |
A | |
NS 10/19 |
Polypropylene | |
25 mL | |
125 mm | |
Yes | |
Stopper |