Learn More
Poulten & Graf GmbH FORTUNA™ Borosilicate Glass Class A Volumetric Flasks
Created from borosilicate glass. Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks offers excellent chemical resistance and are best for obtaining a precise measurement of chemical solutions.
Brand: Poulten & Graf GmbH 1 5123902F
Additional Details : Weight : 0.10500kg
Description
- TS 10/19
- Polypropylene-stopper
Specifications
Conformity approved, EN ISO 1042:1999 | |
Blue Graduation | |
Borosilicate Glass | |
±0.04 mL | |
A | |
NS 10/19 |
Polypropylene | |
15 mL | |
115 mm | |
Yes | |
Stopper |