Learn More
Poulten & Graf GmbH FORTUNA™ Borosilicate Glass Class A Volumetric Flasks
Created from borosilicate glass. Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks offers excellent chemical resistance and are best for obtaining a precise measurement of chemical solutions.
Brand: Poulten & Graf GmbH 1 51646F
Additional Details : Weight : 1.25000kg
Description
- Volumetric flasks
- Class A
- Amber color
Specifications
134°C | |
White Graduation | |
Borosilicate Glass | |
Luer-lock | |
A | |
NS 14/23 |
Polypropylene, Glass | |
50 mL | |
134°C | |
Yes | |
Stopper |