missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Low Form Graduated Cylinder

Poulten & Graf GmbH FORTUNA™ Low Form Graduated Cylinder measures the volume of a liquid using horizontal marked lines.

Brand:  Poulten & Graf GmbH 1 3203704

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10259811

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Conformity approved
  • Hexagonal base
  • Low form short graduation marks
  • With tolerance indications
  • Amber graduations are acid and alkali resistant
Specifications

Specifications

Round
Graduated Cylinder
Amber
Hexagonal
100 mm
Borosilicate Glass
Amber ring marks
Autoclavable
±0.3 mL
To Contain
EN ISO 4788
B
Graduated cylinders, low form
10 mL
1 mL
1mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers