missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Low Form Graduated Cylinder
Poulten & Graf GmbH FORTUNA™ Low Form Graduated Cylinder measures the volume of a liquid using horizontal marked lines.
Brand: Poulten & Graf GmbH 1 3203704
Additional Details : Weight : 0.50000kg
Description
- Conformity approved
- Hexagonal base
- Low form short graduation marks
- With tolerance indications
- Amber graduations are acid and alkali resistant
Specifications
Round | |
Graduated Cylinder | |
Amber | |
Hexagonal | |
100 mm | |
Borosilicate Glass | |
Amber ring marks | |
Autoclavable |
±0.3 mL | |
To Contain | |
EN ISO 4788 | |
B | |
Graduated cylinders, low form | |
10 mL | |
1 mL | |
1mL |