missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Tuberculin' Glass and Metal Syringe with Luer-Lock Tip
Description
- With Luer-lock tip
- With steel piston
- Interchangable
- For technical use only
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) |
| Color | Clear |
| Description | Glass and Metal Syringe, model Tuberculin, with Luer-Lock tip |
| Latex Free | Yes |
| Product Type | Glass and Metal Syringe |
| Disposable | Reusable |
| Graduations | Amber |
| Model | Glass and Metal Syringe |
| Quantity | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?