missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMAT™ 3 Dispensing Pump
Click to view available options
Volume (Metric):
2 mL
10 mL
30 mL
50 mL
200 mL
300 mL
Unit Size:
Each
Description
- For dispensing strong fuming acids and very abrasive liquids
- Intake and discharge tube sets are not included
- For dispensing station
Specifications
Specifications
| Accuracy | 0.6% |
| Product Type | Dispensing Pumps for Automatic Station |
| Autoclavable | Autoclavable |
| Certifications/Compliance | EN ISO 8655 |
| Coefficient of Variation | 0.2% |
| Description | Dispensing pump for OPTIMAT automatic dispensing station |
| Volume (Metric) | 50 mL |
| For Use With (Equipment) | OPTIMAT automatic dispensing station |
| Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction